Skip Content
CSA VEST REVERSIBLE TO FLEECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA VEST REVERSIBLE TO FLEECE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS31421-2XL-FLOR
  • Mfr. Model # S31421-2XL-FLOR
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item High Visibility Long Sleeve T-Shirt
  • Colour Fluorescent Green
  • Length 30-3/4"
  • Size Large
  • Material 100% Polyester with Wicking Treatment
  • Fabric Weight 3.67 oz.
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Closure Type Zipper
  • Gender Men's
  • Fits Chest Size 49" - 51"
  • Number of Outside Pockets 3
  • ANSI Class ANSI107-2010 Class 2, Level 2
  • Sleeve Length 35-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list