CSA VEST REVERSIBLE TO FLEECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA VEST REVERSIBLE TO FLEECE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS31421-2XL-FLGR
  • Mfr. Model # S31421-2XL-FLGR
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Fluorescent Green
  • Item High Visibility Short Sleeve T-Shirt
  • Length 34-1/2"
  • Material 100% Polyester with Wicking Treatment
  • Size 5X-Large
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Closure Type Zipper
  • Fits Chest Size 49" - 51"
  • Gender Men's
  • Number of Outside Pockets 3
  • Fabric Weight 3.67 oz.
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list