Skip Content
CSA VEST REVERSIBLE TO FLEECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA VEST REVERSIBLE TO FLEECE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS31411M-FLGR
  • Mfr. Model # S31411M-FLGR
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item High Visibility Short Sleeve T-Shirt
  • Length 30"
  • Material 100% Polyester with Wicking Treatment
  • Closure Type Zipper
  • Fabric Weight 3.67 oz.
  • Size Medium
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Number of Outside Pockets 3
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list