Skip Content
CSA VEST 5-PT TEARAWAY ZIP,ORG,4/5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA VEST 5-PT TEARAWAY ZIP,ORG,4/5XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS31631-4/5X-FLO
  • Mfr. Model # S31631-4/5X-FLO
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Vest
  • Colour Fluorescent Orange
  • Features Microphone Loops, Tear Away
  • Standards CSA-Z96 Class 2
  • Fits Chest Size 55" - 60"
  • ANSI Class ANSI107-2010 Class 2, Level 2
  • Gender Men's
  • Stripe Color Silver/Green
  • Traffic Vest Item Breakaway Traffic Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list