Skip Content
CSA VEST 5-PT TEARAWAY ZIP FRONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA VEST 5-PT TEARAWAY ZIP FRONT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS31621-2/3X-FLG
  • Mfr. Model # S31621-2/3X-FLG
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item CSA Hi Vis Vest
  • Colour Fluorescent Green
  • Standards CSA-Z96-15 COMPLIANT-CLASS 2, LEVEL 2, ANSI107-2010 COMPLIANT-CLASS 2, LEVEL 2
  • Hazard Risk Category (HRC) 0
  • Fits Chest Size 49" - 54"
  • Stripe Color Silver
  • ANSI Class Class 2, Level 2
  • Gender Men's
  • Features 3M(TM) Scotchlite(TM) Reflective Material with 4? Contrast Backing, Front Zipper with Tearaway Feature, Microphone Loops, Two Chest Pockets, Two Lower Pockets with Hook and Loop Closure, Safety Harness Opening

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list