CSA VEST 5-PT TEARAWAY ZIP FRONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA VEST 5-PT TEARAWAY ZIP FRONT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS31611S/M-FLOR
  • Mfr. Model # S31611S/M-FLOR
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item CSA Hi Vis Vest
  • Standards CSA-Z96-15 COMPLIANT-CLASS 2, LEVEL 2, ANSI107-2010 COMPLIANT-CLASS 2, LEVEL 2
  • Hazard Risk Category (HRC) 0
  • Fits Chest Size 35" - 40"
  • Gender Men's
  • ANSI Class Class 2, Level 2
  • Stripe Color Silver
  • Features 3M(TM) Scotchlite(TM) Reflective Material with 4? Contrast Backing, Front Zipper with Tearaway Feature, Microphone Loops, Two Chest Pockets, Two Lower Pockets with Hook and Loop Closure, Safety Harness Opening