CSA UNLINED BIB OVERALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA UNLINED BIB OVERALL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS76931-5XL-NY
  • Mfr. Model # S76931-5XL-NY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Navy
  • Item Unlined Bib Overall
  • Material 65% polyester, 35% cotton twill
  • Standards CSA-Z96-09 Class 1, Level 2
  • Fabric Weight 7.5 oz.
  • Inseam 32"
  • Fits Chest Size 58" - 60"
  • Fits Waist Size 52" to 54"
  • Gender Men's
  • Closure Type Zipper
  • Number of Outside Pockets 7
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list