Skip Content
CSA UNLINED BIB OVERALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA UNLINED BIB OVERALL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS76911XL-NY
  • Mfr. Model # S76911XL-NY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Unlined Bib Overall
  • Colour Navy
  • Standards CSA-Z96-09 Class 1, Level 2
  • Material 65% polyester, 35% cotton twill
  • Closure Type Zipper
  • Fabric Weight 7.5 oz.
  • Fits Chest Size 46" - 48"
  • Inseam 32"
  • Fits Waist Size 40" to 42"
  • Hammer Loop Yes
  • Number of Outside Pockets 7
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list