Skip Content
CSA UNLINED BIB OVERALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA UNLINED BIB OVERALL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS76911M-NY
  • Mfr. Model # S76911M-NY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Navy
  • Item Unlined Bib Overall
  • Material 65% polyester, 35% cotton twill
  • Inseam 32"
  • Standards CSA-Z96-09 Class 1, Level 2
  • Closure Type Zipper
  • Fabric Weight 7.5 oz.
  • Gender Men's
  • Fits Waist Size 32" to 34"
  • Fits Chest Size 38" to 40"
  • Number of Outside Pockets 7
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list