Skip Content
CSA TRAFFIC UNLINED WORK JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CSA TRAFFIC UNLINED WORK JACKET

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS22491L-BLZ
  • Mfr. Model # S22491L-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.68 lbs

Product Details

CSA traffic unlined work jacket. Fabric: 12 oz. 100% cotton. 2 upper chest patch pockets. 2 lower patch pockets. Adjustable cuffs. Hidden snap front closure. Union made in Canada. 3M(TM) Scotchite(TM) reflective material. Meets CSA-Z96, Class 2, Level 2.

Technical Specs

  • Size Large
  • Colour Blaze Orange
  • Stripe Color 3M(TM) Scotchlite(TM) Reflecteive Material w/ 4" Yellow Backing

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list