CSA TRAFFIC UNLINED COVERALL XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CSA TRAFFIC UNLINED COVERALL XS

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79211XS-BLZ
  • Mfr. Model # S79211XS-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2367
  • Shipping Weight 1.0 lbs

Product Details

CSA Traffic Unlined Coverall. 7.5 oz. 65% polyester, 35% cotton. 3M(TM) Scotchlite(TM) reflective material. Meets CSA-Z96-09, Class 3, Level 2. Meets WCB/Worksafe striping configuration. Size: X-Small.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list