Skip Content
CSA TRAFFIC UNLINED BIB OVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CSA TRAFFIC UNLINED BIB OVERALLS

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS76471L-BLZ
  • Mfr. Model # S76471L-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2363
  • Shipping Weight 1.0 lbs

Product Details

CSA traffic unlined bib overalls. Fabric: 12 oz. 100% cotton. Elasticized adjustable shoulder straps. Hammer loop and ruler pocket. Delrin zipper front with outside fly. Chest pocket with pencil slot. Cell phone pocket. Union made in Canada. 3M(TM) Scotchlite(TM) reflective material. "Meets CSA-Z96-09, Class 2 Level 2."

Technical Specs

  • Size Large
  • Colour Blaze Orange

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list