Skip Content
CSA TRAFFIC UNLINED BIB OVERALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA TRAFFIC UNLINED BIB OVERALL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS76931-4XL-BLZ
  • Mfr. Model # S76931-4XL-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Unlined Bib Overall
  • Colour Blaze Orange
  • Closure Type Zipper
  • Standards CSA-Z96-09 Class 2, Level 2
  • Fabric Weight 7.5 oz.
  • Material 65% polyester, 35% cotton twill
  • Inseam 32"
  • Fits Chest Size 55" - 57"
  • Fits Waist Size 49" to 51"
  • Number of Outside Pockets 7
  • Hammer Loop Yes
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list