Skip Content
CSA TRAFFIC UNLINED BIB OVERALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC UNLINED BIB OVERALL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS76921-2XL-BLZ
  • Mfr. Model # S76921-2XL-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Unlined Bib Overall
  • Colour Blaze Orange
  • Material 65% polyester, 35% cotton twill
  • Standards CSA-Z96-09 Class 2, Level 2
  • Closure Type Zipper
  • Fits Waist Size 43" to 45"
  • Inseam 32"
  • Fits Chest Size 49" - 51"
  • Fabric Weight 7.5 oz.
  • Number of Outside Pockets 7
  • Gender Men's
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list