CSA TRAFFIC UNLINED BIB OVERALL,NV,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CSA TRAFFIC UNLINED BIB OVERALL,NV,XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS76471XL-NVY
  • Mfr. Model # S76471-XL-NVY
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2363
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Navy
  • Material 100% Cotton
  • Item Bib Overalls
  • Standards CSA-Z96-15 Class 1, Level 2
  • Fits Waist Size 40" - 42"
  • Closure Type Zip Front Upper
  • Fabric Weight 12 oz.
  • Fits Chest Size 46" - 48"
  • Gender Men's
  • Number of Outside Pockets 7
  • Inseam 32"
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list