Skip Content
CSA TRAFFIC UNLINED BIB OVERALL,NV,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC UNLINED BIB OVERALL,NV,2XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS76472-2XL-NVY
  • Mfr. Model # S76472-2XL-NVY
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2363
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Navy
  • Item Bib Overalls
  • Material 100% Cotton
  • Standards CSA-Z96-15 Class 1, Level 2
  • Inseam 32"
  • Closure Type Zip Front Upper
  • Fabric Weight 12 oz.
  • Fits Chest Size 49" - 51"
  • Gender Men's
  • Number of Outside Pockets 7
  • Hammer Loop Yes
  • Fits Waist Size 43" - 45"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list