Skip Content
CSA TRAFFIC SHORT SLEEVE T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC SHORT SLEEVE T-SHIRT

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39421-2XL-FLOR
  • Mfr. Model # S39421-2XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Hoodie
  • Length 32-1/2"
  • Size 4X-Large
  • Material 100% polyester fleece
  • Colour Fluorescent Green
  • Fabric Weight 3.67 oz.
  • Fits Chest Size 49" - 51"
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Closure Type Zipper
  • Sleeve Length 37-3/4"
  • Gender Men's
  • Number of Outside Pockets 2
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list