CSA TRAFFIC SHORT SLEEVE T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA TRAFFIC SHORT SLEEVE T-SHIRT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39421-2XL-FLGR
  • Mfr. Model # S39421-2XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Fluorescent Green
  • Length 32-1/4"
  • Item High Visibility Short Sleeve T-Shirt
  • Material 100% Polyester with Wicking Treatment
  • Size 2X-Large
  • Standards CSA Z96 Class 2, Level 2
  • Fits Chest Size 49" - 51"
  • Fabric Weight 3.67 oz.
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list