Skip Content
CSA TRAFFIC SHORT SLEEVE T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC SHORT SLEEVE T-SHIRT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39411XL-FLOR
  • Mfr. Model # S39411XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 0.6 lbs

Technical Specs

  • Material 100% Anti-Pill Polyester Fleece
  • Length 30-3/4"
  • Colour Fluorescent Orange
  • Item Hi Visibility Fleece Hoodie
  • Size 2X-Large
  • Standards CSA-Z96-15 Class 1 Level 2, ANSI107-2010 Class 1 Level 2
  • Fits Chest Size 46" - 48"
  • Fabric Weight 3.67 oz.
  • Closure Type Zipper
  • Sleeve Length 38-3/8"
  • Number of Outside Pockets 2
  • Gender Men's
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list