Skip Content
CSA TRAFFIC SHORT SLEEVE T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC SHORT SLEEVE T-SHIRT

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39411SML-FLOR
  • Mfr. Model # S39411SML-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item High Visibility Short Sleeve T-Shirt
  • Material 100% Polyester with Wicking Treatment
  • Size Small
  • Fabric Weight 3.67 oz.
  • Standards CSA Z96 Class 2, Level 2
  • Length 29-1/4"
  • Fits Chest Size 35" - 37"
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list