CSA TRAFFIC SHORT SLEEVE T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA TRAFFIC SHORT SLEEVE T-SHIRT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39411MED-FLOR
  • Mfr. Model # S39411MED-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Size X-Small
  • Colour Fluorescent Orange
  • Item Hi Visibility Fleece Hoodie
  • Length 28-1/4"
  • Material 100% Anti-Pill Polyester Fleece
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Closure Type Zipper
  • Sleeve Length 35"
  • Gender Men's
  • Number of Outside Pockets 2
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list