Skip Content
CSA TRAFFIC PARKA W/HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC PARKA W/HOOD

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS17631-4XL-FLOR
  • Mfr. Model # S17631-4XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2364
  • Shipping Weight 3.0 lbs

Product Details

CSA Traffic Parka with Hood. Fabric: 100% polyester with PU coating, Lining: quilted 6 oz. polyester insulation. Quick-release hard hat hood. Meets CSA Z96-09, Class 2, Level 2. Fluorescent Orange in colour.

Technical Specs

  • Size 4X-Large
  • Colour Fluorescent Orange

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List