CSA TRAFFIC PARKA W/HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA TRAFFIC PARKA W/HOOD

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS17611S-FLOR
  • Mfr. Model # S17611S-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2364
  • Shipping Weight 3.3 lbs

Product Details

CSA Traffic Parka with Hood. Fabric: 100% polyester with PU coating, Lining: quilted 6 oz. polyester insulation. Quick-release hard hat hood. Meets CSA Z96-09, Class 2, Level 2. Fluorescent Orange in colour.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list