Skip Content
CSA TRAFFIC LONG SLEEVE T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC LONG SLEEVE T-SHIRT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39631-4XL-FLGR
  • Mfr. Model # S39631-4XL-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item Long Sleeve T-Shirt
  • Length 34
  • Size 4X-Large
  • Material Polyester Knit
  • Standards CSA Z96-09 Class 2, Level 2
  • Fabric Weight 3.67 oz.
  • Fits Chest Size 55" - 57"
  • ANSI Class CSA-Z96-09 Compliant-Class 2, Level 2
  • Gender Men's
  • Sleeve Length 37.75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list