Skip Content
CSA TRAFFIC LONG SLEEVE T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC LONG SLEEVE T-SHIRT

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39611XS-FLOR
  • Mfr. Model # S39611XS-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Short Sleeve T-Shirt
  • Material Polyester Knit
  • Length 28-1/2"
  • Colour Fluorescent Orange
  • Sleeve Length 33-3/4"
  • Fits Chest Size 33" - 34"
  • Standards CSA Z96-09 Class 2, Level 2
  • Size X-Large
  • Fabric Weight 3.67 oz
  • Gender Men's
  • ANSI Class Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list