Skip Content
CSA TRAFFIC LONG SLEEVE T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC LONG SLEEVE T-SHIRT

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39611XL-FLOR
  • Mfr. Model # S39611XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 0.82 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item Short Sleeve T-Shirt
  • Length 31-1/2"
  • Size Medium
  • Material Polyester Knit
  • Standards CSA Z96-09 Class 2, Level 2
  • Sleeve Length 36-1/4"
  • Fabric Weight 3.67 oz.
  • Fits Chest Size 46" - 48"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list