CSA TRAFFIC LONG SLEEVE T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA TRAFFIC LONG SLEEVE T-SHIRT

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39611SML-FLOR
  • Mfr. Model # S39611SML-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Short Sleeve T-Shirt
  • Colour Fluorescent Orange
  • Length 29-1/4"
  • Material Polyester Knit
  • Fabric Weight 3.67 oz.
  • Standards CSA Z96-09 Class 2, Level 2
  • Size Large
  • Sleeve Length 34-1/4"
  • Fits Chest Size 35" - 37"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list