Skip Content
CSA TRAFFIC LONG SLEEVE T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC LONG SLEEVE T-SHIRT

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39611MED-FLGR
  • Mfr. Model # S39611MED-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 0.73 lbs

Technical Specs

  • Item Short Sleeve Buttoned Shirt
  • Colour Fluorescent Lime Yellow
  • Length 30"
  • Material Lightweight Poly/cotton
  • Fabric Weight 3.67 oz.
  • Sleeve Length 34-3/4"
  • Fits Chest Size 38" to 40"
  • Size X-Large
  • Standards CSA Z96-09 Class 2, Level 2
  • Gender Men's
  • Closure Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list