CSA TRAFFIC LONG SLEEVE T-SHIRT,BLK,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA TRAFFIC LONG SLEEVE T-SHIRT,BLK,M

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39611M-BLK
  • Mfr. Model # S39611-M-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item High Visibility Long Sleeve T-Shirt
  • Colour Black
  • Material 100% Polyester Micro-Mesh
  • Standards CSA-Z96-09 Class 1, Level 2
  • Size Medium
  • Length 30"
  • Fabric Weight 3.67 oz.
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list