Skip Content
CSA TRAFFIC LONG SLEEVE T-SHIRT,BLK,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC LONG SLEEVE T-SHIRT,BLK,L

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39611L-BLK
  • Mfr. Model # S39611-L-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 0.8 lbs

Technical Specs

  • Length 30-3/4"
  • Material 100% Polyester Micro-Mesh
  • Item High Visibility Long Sleeve T-Shirt
  • Colour Black
  • Size Large
  • Standards CSA-Z96-09 Class 1, Level 2
  • Fabric Weight 3.67 oz.
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list