Skip Content
CSA TRAFFIC LONG SLEEVE T-SHIRT,BLK,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC LONG SLEEVE T-SHIRT,BLK,2XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS39621-2XL-BLK
  • Mfr. Model # S39621-2XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2365
  • Shipping Weight 0.8 lbs

Technical Specs

  • Length 32-1/4"
  • Colour Black
  • Item High Visibility Long Sleeve T-Shirt
  • Material 100% Polyester Micro-Mesh
  • Size 2X-Large
  • Standards CSA-Z96-09 Class 1, Level 2
  • Fabric Weight 3.67 oz.
  • Gender Men's
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2
  • Fits Chest Size 49" - 51"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list