Skip Content
CSA TRAFFIC INSULTD BIB OVERALL,ORG,7XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC INSULTD BIB OVERALL,ORG,7XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79871-7XL-FLOR
  • Mfr. Model # S79871-7XL-FLOR
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Closure Type Zip Front Upper
  • Colour Fluorescent Orange
  • Material 100% Polyurethane-Coated Polyester
  • Standards CSA-Z96-15 Class 2, Level 2
  • Item Bib Overalls
  • Fits Chest Size 64" - 66"
  • Fabric Weight 300D
  • Lining Material 100% Polyester
  • Fits Waist Size 58" - 60"
  • Number of Outside Pockets 6
  • ANSI Class ANSI107-2010 Compliant Class E, Level 2
  • Inseam 32"
  • Hammer Loop Yes
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list