Skip Content
CSA TRAFFIC INSULTD BIB OVERALL,ORG,6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC INSULTD BIB OVERALL,ORG,6XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79871-6XL-FLOR
  • Mfr. Model # S79871-6XL-FLOR
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item Bib Overalls
  • Material 100% Polyurethane-Coated Polyester
  • Standards CSA-Z96-15 Class 2, Level 2
  • Closure Type Zip Front Upper
  • Lining Material 100% Polyester
  • Fabric Weight 300D
  • Inseam 32"
  • Fits Chest Size 61" - 63"
  • Fits Waist Size 55" - 57"
  • ANSI Class ANSI107-2010 Compliant Class E, Level 2
  • Number of Outside Pockets 6
  • Gender Men's
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list