CSA TRAFFIC INSULTD BIB OVERALL,GRN,6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA TRAFFIC INSULTD BIB OVERALL,GRN,6XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79871-6XL-FLGR
  • Mfr. Model # S79871-6XL-FLGR
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Fluorescent Green
  • Standards CSA-Z96-15 Class 2, Level 2
  • Closure Type Zip Front Upper
  • Material 100% Polyurethane-Coated Polyester
  • Item Bib Overalls
  • Lining Material 100% Polyester
  • Fabric Weight 300D
  • Inseam 32"
  • Fits Chest Size 61" - 63"
  • Fits Waist Size 55" - 57"
  • Number of Outside Pockets 6
  • Gender Men's
  • Hammer Loop Yes
  • ANSI Class ANSI107-2010 Compliant Class E, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list