CSA TRAFFIC INSULTD BIB OVERALL,GRN,2XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA TRAFFIC INSULTD BIB OVERALL,GRN,2XS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79801XXS-FLGR
  • Mfr. Model # S79801XXS-FLGR
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Fluorescent Green
  • Item Bib Overalls
  • Material 100% Polyurethane-Coated Polyester
  • Closure Type Zip Front Upper
  • Lining Material 100% Polyester
  • Standards CSA-Z96-15 Class 2, Level 2
  • Fabric Weight 300D
  • Inseam 32"
  • Fits Chest Size 30" - 32"
  • Gender Men's
  • Number of Outside Pockets 6
  • ANSI Class ANSI107-2010 Compliant Class E, Level 2
  • Fits Waist Size 25" - 26"
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list