CSA TRAFFIC INSULTD BIB OVERALL,BLK,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA TRAFFIC INSULTD BIB OVERALL,BLK,S

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS75711S-BLK
  • Mfr. Model # S75711-S-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Bib Overalls
  • Colour Black
  • Material 100% Cotton
  • Standards CSA-Z96-15 Class 1, Level 2
  • Lining Material 100% Polyester
  • Closure Type Zip Front Upper
  • Inseam 32"
  • Fabric Weight 10 oz.
  • Fits Waist Size 29" - 31"
  • Fits Chest Size 35" - 37"
  • Gender Men's
  • Number of Outside Pockets 9
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list