Skip Content
CSA TRAFFIC INSULTD BIB OVERALL,BLK,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC INSULTD BIB OVERALL,BLK,M

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS75711M-BLK
  • Mfr. Model # S75711-M-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Black
  • Item Bib Overalls
  • Material 100% Cotton
  • Standards CSA-Z96-15 Class 1, Level 2
  • Closure Type Zip Front Upper
  • Lining Material 100% Polyester
  • Fabric Weight 10 oz.
  • Fits Waist Size 32" - 34"
  • Gender Men's
  • Inseam 32"
  • Number of Outside Pockets 9
  • Fits Chest Size 38" to 40"
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list