CSA TRAFFIC INSULTD BIB OVERALL,BLK,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA TRAFFIC INSULTD BIB OVERALL,BLK,4XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS75731-4XL-BLK
  • Mfr. Model # S75731-4XL-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Black
  • Item Bib Overalls
  • Material 100% Cotton
  • Standards CSA-Z96-15 Class 1, Level 2
  • Closure Type Zip Front Upper
  • Lining Material 100% Polyester
  • Fabric Weight 10 oz.
  • Inseam 32"
  • Fits Chest Size 55" - 57"
  • Fits Waist Size 49" - 51"
  • Number of Outside Pockets 9
  • Gender Men's
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list