Skip Content
CSA TRAFFIC INSULTD BIB OVERALL,BLK,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC INSULTD BIB OVERALL,BLK,3XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS75721-3XL-BLK
  • Mfr. Model # S75721-3XL-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Black
  • Item Bib Overalls
  • Material 100% Cotton
  • Lining Material 100% Polyester
  • Closure Type Zip Front Upper
  • Standards CSA-Z96-15 Class 1, Level 2
  • Fits Chest Size 52" - 54"
  • Fabric Weight 10 oz.
  • Inseam 32"
  • Gender Men's
  • Fits Waist Size 46" - 48"
  • Number of Outside Pockets 9
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list