CSA TRAFFIC INSULTD BIB OVERALL,BLK,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA TRAFFIC INSULTD BIB OVERALL,BLK,2XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS75721-2XL-BLK
  • Mfr. Model # S75721-2XL-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Bib Overalls
  • Colour Black
  • Closure Type Zip Front Upper
  • Standards CSA-Z96-15 Class 1, Level 2
  • Material 100% Cotton
  • Lining Material 100% Polyester
  • Inseam 32"
  • Fabric Weight 10 oz.
  • Fits Chest Size 49" - 51"
  • Fits Waist Size 43" - 45"
  • Gender Men's
  • Number of Outside Pockets 9
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list