Skip Content
Discontinued with Replacement
CSA TRAFFIC INSULATED JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA TRAFFIC INSULATED JACKET

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS8T311MED-FLOR
  • Mfr. Model # S8T311MED-FLOR
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CSA TRAFFIC INSULATED JACKET

Price: NA

Product Details

CSA Traffic Insulated Jacket. Fabric: 100% polyester with PU coating, Lining: quilted 6 oz. polyester insulation. Dual microphone loops. 3M( TM) Scotchlite( TM) reflective material. Meets CSA Z96-09, Class 2, Level 2. Fluorescent Orange in colour.

Technical Specs

  • Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list