Skip Content
Discontinued with Replacement
CSA TRAFFIC INSULATED JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CSA TRAFFIC INSULATED JACKET

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS45731-4XL-BLZ
  • Mfr. Model # S45731-4XL-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs
Suggested Replacement Product
PARKA INSULATED ORANGE CL2

Price: NA

Technical Specs

  • Item Hi Vis Parka
  • Colour Blaze Orange
  • Size 4XL
  • Material 100% cotton duck
  • Closure Type Zipper under storm flap
  • Length 30
  • Standards CSA-Z96-09 Class 2 Level 2
  • Lining Material Quilted 6 oz. Polyester Insulation
  • Fabric Weight 10 oz.
  • Insulated Yes
  • Fits Chest Size 55" - 57"
  • Gender Men's
  • Number of Inside Pockets 5
  • Number of Outside Pockets 2
  • ANSI Class CSA-Z96-09 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list