CSA TRAFFIC INSULATED JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA TRAFFIC INSULATED JACKET

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS45711S-BLZ
  • Mfr. Model # S45711S-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Blaze Orange
  • Length 27
  • Item Hi Vis Parka
  • Material 100% cotton duck
  • Size S
  • Standards CSA-Z96-09 Class 2 Level 2
  • Closure Type Zipper under storm flap
  • Lining Material Quilted 6 oz. Polyester Insulation
  • Fabric Weight 10 oz.
  • Fits Chest Size 35" - 37"
  • Gender Men's
  • Insulated Yes
  • Number of Inside Pockets 5
  • Number of Outside Pockets 2
  • ANSI Class CSA-Z96-09 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list