Skip Content
CSA TRAFFIC INSULATED JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CSA TRAFFIC INSULATED JACKET

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS45311M-FLGR
  • Mfr. Model # S45311M-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2364
  • Shipping Weight 3.0 lbs

Product Details

CSA Traffic Insulated Jacket. Fabric: 100% polyester with PU coating, Lining: quilted 6 oz. polyester insulation. Dual microphone loops. 3M( TM) Scotchlite( TM) reflective material. Meets CSA Z96-09, Class 2, Level 2. Fluorescent Green in colour.

Technical Specs

  • Colour Fluorescent Green
  • Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list