Skip Content
CSA TRAFFIC INSULATED JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC INSULATED JACKET

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS45311L-FLGR
  • Mfr. Model # S45311L-FLGR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2364
  • Shipping Weight 3.0 lbs

Product Details

CSA Traffic Insulated Jacket. Fabric: 100% polyester with PU coating, Lining: quilted 6 oz. polyester insulation. Dual microphone loops. 3M( TM) Scotchlite( TM) reflective material. Meets CSA Z96-09, Class 2, Level 2. Fluorescent Green in colour.

Technical Specs

  • Colour Fluorescent Green
  • Size Large

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List