Skip Content
CSA TRAFFIC INSULATED JACKET,BLK,5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC INSULATED JACKET,BLK,5XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS45731-5XL-BLK
  • Mfr. Model # RICS45731-5XL-BLK
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black
  • Item Traffic Jacket
  • Material 100% Cotton
  • Length 31-1/2"
  • Size 5X-Large
  • Standards CSA-Z96-09 Class 1, Level 2
  • Closure Type Zipper
  • Lining Material 100% Polyester
  • Fabric Weight 10 oz.
  • Insulated Yes
  • Gender Men's
  • Fits Chest Size 58" - 60"
  • ANSI Class ANSI 107-2010 Compliant Class 1, Level 2
  • Number of Outside Pockets 5
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list