Skip Content
CSA TRAFFIC INSULATED COVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC INSULATED COVERALLS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS77482-2XL-NA
  • Mfr. Model # S77482-2XL-NA
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2363
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Navy
  • Material 100 % Cotton
  • Length 32" inseam
  • Standards CSA-Z96-09 Class 1, Level 2
  • Size 2X-Large
  • Item Coverall
  • Pockets 7
  • Closure Type Zipper
  • Stripe Color 3M(TM) Scotchlite(TM) Reflecteive Material w/ 4" Yellow Backing
  • Fits Chest Size 49" - 51"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List