Skip Content
CSA TRAFFIC INSULATED BIB OVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC INSULATED BIB OVERALLS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79821-3XL-BLK
  • Mfr. Model # S79821-3XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Black
  • Standards CSA-Z96-09 Class 1, Level 2
  • Material 100% Polyurethane-Coated Polyester
  • Closure Type Zipper
  • Item Insulated Bib Overall
  • Lining Material Quilted 6 oz polyeter insulation
  • Fabric Weight 5.3 oz.
  • Fits Chest Size 52" - 54"
  • Inseam 32 to 35"
  • Gender Men's
  • Number of Outside Pockets 7
  • Hammer Loop Yes
  • Fits Waist Size 46" to 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list