Skip Content
CSA TRAFFIC INSULATED BIB OVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC INSULATED BIB OVERALLS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79821-2XL-FLOR
  • Mfr. Model # S79821-2XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2364
  • Shipping Weight 3.57 lbs

Product Details

CSA Traffic Insulated Bib Overalls. Fabric: 100% polyester with PU coating, Lining: quilted 6 oz. polyester insulation. Ankle to hip Delrin zipper. Turned under hem allows for 3 inch extension. Meets CSA Z96-09, Class 2, Level 2. Fluorescent Orange in colour.

Technical Specs

  • Colour Fluorescent Orange
  • Item High Visibility Insulated Bib Overalls
  • Material 100% Polyurethane Coated Polyester
  • Fabric Weight 5.3 oz.
  • Closure Type 2-Way Covered Full Leg and Front Zippers
  • Standards ANSI, CSA, Class 3
  • Inseam 32"
  • Fits Waist Size 43" - 45"
  • Number of Outside Pockets 8
  • Gender Men's
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list