Skip Content
CSA TRAFFIC INSULATED BIB OVERALLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CSA TRAFFIC INSULATED BIB OVERALLS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79821-2XL-BLK
  • Mfr. Model # S79821-2XL-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Insulated Bib Overall
  • Colour Black
  • Material 100% Polyurethane-Coated Polyester
  • Lining Material Quilted 6 oz polyeter insulation
  • Closure Type Zipper
  • Standards CSA-Z96-09 Class 1, Level 2
  • Fabric Weight 5.3 oz.
  • Inseam 32 to 35"
  • Fits Chest Size 49" - 51"
  • Fits Waist Size 43" to 45"
  • Hammer Loop Yes
  • Number of Outside Pockets 7
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list